Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4052-15PSI

Time Mark Relays

4052-15PSI

Time Mark Relays
Pump Down Controller
Item Number
4052-15PSI
MFG Item Number
98069201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
4052-15PSI
Pump Down Controller

Series Information

Specifications

Specifications
Manufacturer Part Number 98069201
Manufacturer Time Mark
Family Series Time Mark Relays
Description Pump Down Controller
Function Pump Down
Coil Voltage 120 VAC
Output Current 0.004-0.02 A
Output Configuration SPDT
Approvals UL
Net Weight 6 lbs
Gross Weight 6 lbs