Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40535HGJ
Cully-Minerallac Fasteners
3/8 MED SPLIT LOCKWASHER HDG
This item cannot be canceled or returned
Description
3/8 MED SPLIT LOCKWASHER HDG
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40535HGJ |
| Description |
3/8 MED SPLIT LOCKWASHER HDG |
| Washer Type |
Split Lock |
| Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40535HGJ
Cully-Minerallac Fasteners