Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40550USJ
Cully-Minerallac Fasteners
3/4 MED SPLIT LOCKWASHER ZP
This item cannot be canceled or returned
Description
3/4 MED SPLIT LOCKWASHER ZP
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40550USJ |
| Description |
3/4 MED SPLIT LOCKWASHER ZP |
| Finish |
Zinc |
| Washer Type |
Split Lock |
| Size |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40550USJ
Cully-Minerallac Fasteners