405C-500-F-1-X
ATC-Automatic Timing & Control Relays, 405C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
405C-500-F-1-X ATC-Automatic Timing & Control Relays, 405C Series, 1/16 DIN Timer with Instantaneous
MFG Item Number
405C-500-F-1-X

405C-500-F-1-X ATC-Automatic Timing & Control Relays, 405C Series, 1/16 DIN Timer with Instantaneous

MFG Item Number
405C-500-F-1-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 405C Series
Item #
405C-500-F-1-X
1/16 DIN Timer with Instantaneous

405C Series Information

  • On‑Delay version with instantaneous relay
  • Selectable On‑Delay/Interval Timing Mode version
  • Output Contacts rated 10A 120/240 VAC and 30 VDC
  • Six Timing Ranges in a single unit
  • Timing Ranges: 1 and 10 SEC, MIN,and HRS 5 and 50 SEC, MIN, and HRS
  • Universal Power Supply: 24‑240 VAC and 24 VDC
  • 48mm2 DIN Standard housing
  • Large and easy to read dial shows decimal points
  • Round (octal) socket mount or mount in panel cutout
  • Range and Mode select are tamper proof when panel mounted
  • Unique flashing cycle progress indication

Specifications

Specifications
Manufacturer Part Number 405C-500-F-1-X
Manufacturer ATC-Automatic Timing & Control
Product Series 405C
Family Series ATC-Automatic Timing & Control Relays, 405C Series
Description 1/16 DIN Timer with Instantaneous Relay 5 or 50 sec/min/hr
Operation On Delay
Contacts SPDT
Mounting Panel, Socket
Status Indicator LED
Adjustment Operator Dial
Timing Range 5 s, 5 Min, 5 Hrs, 50 s, 50 Min, 50 Hrs
Max Time 50 Hrs
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination 8 Pin
Protection Rating IP20
Approvals CE, UR
Net Weight 0.3125 lbs
Gross Weight 0.35 lbs