405C-500-F-2-X
ATC-Automatic Timing & Control Relays, 405C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

405C-500-F-2-X

ATC-Automatic Timing & Control Relays, 405C Series

405C-500-F-2-X

ATC-Automatic Timing & Control Relays, 405C Series
1/16 DIN Timer 5 or 50 sec/min/hr
MFG Item Number
405C-500-F-2-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 405C Series
Item #
405C-500-F-2-X
1/16 DIN Timer 5 or 50 sec/min/hr

405C Series Information

  • On‑Delay version with instantaneous relay
  • Selectable On‑Delay/Interval Timing Mode version
  • Output Contacts rated 10A 120/240 VAC and 30 VDC
  • Six Timing Ranges in a single unit
  • Timing Ranges: 1 and 10 SEC, MIN,and HRS 5 and 50 SEC, MIN, and HRS
  • Universal Power Supply: 24‑240 VAC and 24 VDC
  • 48mm2 DIN Standard housing
  • Large and easy to read dial shows decimal points
  • Round (octal) socket mount or mount in panel cutout
  • Range and Mode select are tamper proof when panel mounted
  • Unique flashing cycle progress indication

Specifications

Specifications
Manufacturer Part Number 405C-500-F-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 405C
Family Series ATC-Automatic Timing & Control Relays, 405C Series
Description 1/16 DIN Timer 5 or 50 sec/min/hr
Operation Interval, On Delay
Contacts DPDT
Mounting Panel, Socket
Status Indicator LED
Adjustment Operator Dial
Timing Range 5 s, 5 Min, 5 Hrs, 50 s, 50 Min, 50 Hrs
Max Time 50 Hrs
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination 8 Pin
Protection Rating IP20
Approvals CE, UR
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs