Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
406 Marathon Special Products Terminal Blocks, 400 Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED
406 Marathon Special Products Terminal Blocks, 400 Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED
This item cannot be canceled or returned
Description
Terminal Blocks, 400 Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
- 30 Amps
- 600 Volts
- #10‑22 Bare Wire Range
- Closed Back, Phenolic Style
Specifications
Specifications
| Manufacturer Part Number |
406 |
| Manufacturer |
Marathon Special Products |
| Product Series |
400 |
| Family Series |
Marathon Special Products Terminal Blocks, 400 Series |
| Description |
TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
12-10 AWG |
| Current Rating |
30 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
17.5 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.21 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.295 lbs |
406
Marathon Special Products Terminal Blocks, 400 Series