4060
Bodine Gearmotors, 42A-GB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4060 Bodine Gearmotors, 42A-GB Series, Right Angle DC Gearmotor, .25 HP,

MFG Item Number
BE-4060

4060 Bodine Gearmotors, 42A-GB Series, Right Angle DC Gearmotor, .25 HP,

MFG Item Number
BE-4060
Item Number
4060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-GB Series
Item #
4060
Right Angle DC Gearmotor, .25 HP,

42A-GB Series Information

Specifications

Specifications
Manufacturer Part Number BE-4060
Manufacturer Bodine
Product Series 42A-GB
Family Series Bodine Gearmotors, 42A-GB Series
Description Right Angle DC Gearmotor, .25 HP, 130VDC, 42 RPM
Output Speed 42 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 213 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.8 A
Net Weight 1.9344 lbs
Gross Weight 1.9344 lbs