Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4063PMURF Eaton Capacitors, Fixed CAP, 40KVAR 600V 3ph w/lts fuses
MFG Item Number
4063PMURF

4063PMURF Eaton Capacitors, Fixed CAP, 40KVAR 600V 3ph w/lts fuses

MFG Item Number
4063PMURF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
4063PMURF
Fixed CAP, 40KVAR 600V 3ph w/lts fuses

Series Information

Specifications

Specifications
Manufacturer Part Number 4063PMURF
Manufacturer Eaton
Family Series Eaton Capacitors
Description Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 39.2A, 600V, Three-phase, 40 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, B1 Frame
Capacitor Type AC
Net Weight 46.1 lbs
Gross Weight 46.15 lbs