4064-D
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4064-D

Brady Labels, Brady B-915 Plastic Series

4064-D

Brady Labels, Brady B-915 Plastic Series
B915 STYLE D BLK/YEL FUEL OIL RETURN
Item Number
4064-D
MFG Item Number
48237
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4064-D
B915 STYLE D BLK/YEL FUEL OIL RETURN

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 48237
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description Fuel Oil Return Pipe Marker, 2.8125 H x 2.8125 W, Fits Pipes 4 Dia. Thru 6 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Fuel Oil Return
Net Weight 0.37 lbs
Gross Weight 0.37 lbs