Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40676 Brady Signs & Signage, B555,10H X14W, DANGER KEEP OUT

MFG Item Number
40676

40676 Brady Signs & Signage, B555,10H X14W, DANGER KEEP OUT

MFG Item Number
40676
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40676
B555,10H X14W, DANGER KEEP OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 40676
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Keep Out Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Keep Out
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs