Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40677 Brady Signs & Signage, ALUM 10X7 BLK. RED /WHT DNGR SIGN

MFG Item Number
40677

40677 Brady Signs & Signage, ALUM 10X7 BLK. RED /WHT DNGR SIGN

MFG Item Number
40677
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40677
ALUM 10X7 BLK. RED /WHT DNGR SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 40677
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Keep Out Hazard Area Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Keep Out Hazard Area
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs