Brady B-915 Plastic Series Information
| Manufacturer Part Number | 47716 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-915 Plastic |
| Family Series | Brady Labels, Brady B-915 Plastic Series |
| Description | Glycol Pipe Marker, 0.875 H x 0.875 W, Fits Pipes 1.5 Dia. Thru 2.375 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Adhesive | No |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language | English |
| Legend | Glycol |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |