Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40690 Brady Signs & Signage, B555 10X14 RED/BLK/WHT DANGER

MFG Item Number
40690

40690 Brady Signs & Signage, B555 10X14 RED/BLK/WHT DANGER

MFG Item Number
40690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40690
B555 10X14 RED/BLK/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 40690
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Robotic Area Authorized Personnel Only Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Robotic Area Authorized Personnel Only
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs