40705J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40705J

Cully-Minerallac Fasteners

40705J

Cully-Minerallac Fasteners
1/8 X 1 FENDER WASHER ZP
MFG Item Number
40705J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
40705J
1/8 X 1 FENDER WASHER ZP

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 40705J
Description 1/8 X 1 FENDER WASHER ZP
Finish Zinc
Washer Type Fender
Size 1/8 x 1 "
Net Weight 0 lbs
Gross Weight 0 lbs