Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40709

Brady Signs & Signage

40709

Brady Signs & Signage
B555 7X10 BLU/BLK/WHT NOTICE
MFG Item Number
40709
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40709
B555 7X10 BLU/BLK/WHT NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 40709
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Entrance For Employees Only Sign, 7 H x 10 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Entrance For Employees Only
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs