40733

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40733

Cully-Minerallac Fasteners

40733

Cully-Minerallac Fasteners
1/4 X 2 FENDER WASHER ZINC
MFG Item Number
40733
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
40733
1/4 X 2 FENDER WASHER ZINC

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 40733
Description 1/4 X 2 FENDER WASHER ZINC
Finish Zinc
Washer Type Fender
Size 1/4 x 2 "
Net Weight 0 lbs
Gross Weight 0 lbs