Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40752 Brady Signs & Signage, B555 10X14 RED/BLK/WHT RESTRICTED AREA

MFG Item Number
40752

40752 Brady Signs & Signage, B555 10X14 RED/BLK/WHT RESTRICTED AREA

MFG Item Number
40752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40752
B555 10X14 RED/BLK/WHT RESTRICTED AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 40752
Manufacturer Brady
Family Series Brady Signs & Signage
Description RESTRICTED AREA Persons Not Assigned To This Area Must Obtain Permission Before Entering Sign, 10 H x 14 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Restricted Area
Legend Persons Not Assigned To This Area Must Obtain Permission Before Entering
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs