Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4075ST Appleton Fittings, 4000S Series, 3/4 IN EMT SSCR CONN INSUL STEEL
4075ST Appleton Fittings, 4000S Series, 3/4 IN EMT SSCR CONN INSUL STEEL
This item cannot be canceled or returned
Description
3/4 IN EMT SSCR CONN INSUL STEEL
Appleton and O‑Z/Gedney offer ETP 4000S Series steel EMT set screw connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.
Specifications
Specifications
Manufacturer Part Number
4075ST
Manufacturer
Appleton
Product Series
4000S
Family Series
Appleton Fittings, 4000S Series
Description
3/4 IN EMT SSCR CONN INSUL STEEL
Conduit/Cable Type
EMT (Electrical Metallic Tubing)
Connection Type
Set Screw
Angle
Straight
Trade Size
3/4 "
Hub Size
3/4 "
Hub Type
Male NPS Thread
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Zinc Plated Steel
Composition
Metallic
Protection Rating
Concrete Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.0069 lbs
Gross Weight
0.0069 lbs
4075ST
Appleton Fittings, 4000S Series