4075UST
Appleton Fittings, 4000US Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4075UST Appleton Fittings, 4000US Series, 3/4 IN EMT SSCR CONN INSUL USA

MFG Item Number
4075UST

4075UST Appleton Fittings, 4000US Series, 3/4 IN EMT SSCR CONN INSUL USA

MFG Item Number
4075UST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, 4000US Series
Item #
4075UST
3/4 IN EMT SSCR CONN INSUL USA

4000US Series Information

  • Made in the U.S.A.
  • Heavy steel walls
  • Concretetight when taped
  • Pre‑set/pre‑staked set screws
  • Three‑way combination screws 1/2" thru 2"
  • Hexhead screw 2‑1/2" thru 4"
Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 4000US Series steel EMT set screw connectors manufactured in the United States. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000US Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 4075UST
Manufacturer Appleton
Product Series 4000US
Family Series Appleton Fittings, 4000US Series
Description 3/4 IN EMT SSCR CONN INSUL USA
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs