Obsolete
PMDSRANGE Series Information
| Manufacturer Part Number | 407710 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PMDSRANGE |
| Family Series | Pilz Safety Relays, PMDSRANGE Series |
| Description | Standstill Monitoring Relay, S1SW P, UB24-240VACDC/UM690VACDC/TA30S |
| Type | S1SW P |
| Application | Standstill Monitoring |
| Voltage | 24-240 VAC, 24-240 VDC |
| Power Consumption (DC) | 2.5 W |
| Power Consumption (AC) | 5 VA |
| Auxiliary Contact | 2CO |
| Termination | Screw |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Approvals | CCC |
| Net Weight | 0.3241 lbs |
| Gross Weight | 0.3417 lbs |