Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
40781-800-01
Name Brand Replacements™ Contactors
CONTACT KIT, IEC 100-LINE SERIES,
MFG Item Number
40781-800-01
This item cannot be canceled or returned
Description
CONTACT KIT, IEC 100-LINE SERIES,
Specifications
Specifications
| Manufacturer Part Number |
40781-800-01 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, IEC 100-LINE SERIES, 3-POLE, 180A, FITS IEC 100-B180 , ALLEN BRADLEY DROP IN REPLACEMENT |
| Poles |
3 |
| Current Rating |
250 A |
| OEM Name |
Allen-Bradley |
| Product Series |
Bulletin 100 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40781-800-01
Name Brand Replacements™ Contactors