Series Information
| Manufacturer Part Number | 40792 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Trespassing Admittance Limited To Employees And Authorized Visitors Sign, 7 H x 10 W x 0.035 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | No Trespassing |
| Legend | Admittance Limited To Employees And Authorized Visitors |
| Material | Aluminum |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |