Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40793 Brady Signs & Signage, B555 10X14 BLK/WHT NO TRESPASSING

MFG Item Number
40793

40793 Brady Signs & Signage, B555 10X14 BLK/WHT NO TRESPASSING

MFG Item Number
40793
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40793
B555 10X14 BLK/WHT NO TRESPASSING

Series Information

Specifications

Specifications
Manufacturer Part Number 40793
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Trespassing Admittance Limited To Employees And Authorized Visitors Sign, 10 H x 14 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header No Trespassing
Legend Admittance Limited To Employees And Authorized Visitors
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs