407C-500-N-3-X
ATC-Automatic Timing & Control Timers, 407C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

407C-500-N-3-X

ATC-Automatic Timing & Control Timers, 407C Series

407C-500-N-3-X

ATC-Automatic Timing & Control Timers, 407C Series
1/16 DIN Multi-mode Timer
MFG Item Number
407C-500-N-3-X
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Timers, 407C Series
Item #
407C-500-N-3-X
1/16 DIN Multi-mode Timer

407C Series Information

  • Selectable ON‑Delay/OFF‑Delay/Interval Timing Modes
  • Separate Start Input
  • Output Contacts rated 10A at 120/240 VAC and 30 VDC
  • Six Timing Ranges in a single unit
  • 1 and 10 SEC, MIN, and HRS 5 and 50 SEC, MIN, and HRS
  • Universal Power Supply; 24‑240 VAC and 24 VDC
  • 48mm2 DIN Standard housing
  • Large and easy to read dial shows decimal points
  • Round (octal) socket mount or mount in panel cutout
  • Range and Mode select are tamper proof when panel mounted
  • Unique flashing cycle progress indication

Specifications

Specifications
Manufacturer Part Number 407C-500-N-3-X
Manufacturer ATC-Automatic Timing & Control
Product Series 407C
Family Series ATC-Automatic Timing & Control Timers, 407C Series
Description 1/16 DIN Multi-mode Timer
Voltage 24 VDC
Nominal Voltage 24 VDC
Mounting Plug-In
Number of Digits Analog
Time Format Hours:Minutes:Seconds
Display Type Dial
Termination 11 Pin
Output (1) DPDT Relay
Status Indicator Yes
Approvals CE, UR
Net Weight 0.235 lbs
Gross Weight 0.33 lbs