Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
407TBP307B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PJ9022 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Bushing for Shaft Mount |
| Product Type |
Reducing Bushing |
| Bore Size |
3.4375 " |
| Net Weight |
1.6875 lbs |
| Gross Weight |
1.6875 lbs |
407TBP307B
Browning Bushings