Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40811 Brady Signs & Signage, B555 10X14 BLK/WHT

MFG Item Number
40811

40811 Brady Signs & Signage, B555 10X14 BLK/WHT

MFG Item Number
40811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40811
B555 10X14 BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 40811
Manufacturer Brady
Family Series Brady Signs & Signage
Description Private Property No Dumping Sign, 10 H x 14 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Private Property
Legend No Dumping
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs