Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40843 Brady Signs & Signage, B555 10X14 BLK/YEL HAZ WASTE STORAGE

MFG Item Number
40843

40843 Brady Signs & Signage, B555 10X14 BLK/YEL HAZ WASTE STORAGE

MFG Item Number
40843
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
40843
B555 10X14 BLK/YEL HAZ WASTE STORAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 40843
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hazardous Waste Storage Area Unauthorized Persons Keep Out Sign, 10 H x 14, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs