Series Information
| Manufacturer Part Number | 41863 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Low Pressure Steam Pipe Marker, 8 H x 16 W, Fits Pipes 6 Dia. Thru 7.875 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 1.25 " |
| Language | English |
| Legend | Low Pressure Steam |
| Approvals | ANSI |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |