Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40925J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40925J |
| Description |
1/2 BELLEVILLE WASHER |
| Finish |
Zinc |
| Material |
Steel |
| Washer Type |
Belleville |
| Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40925J
Cully-Minerallac Fasteners