409B100F2X
ATC-Automatic Timing & Control Relays, 409B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

409B100F2X

ATC-Automatic Timing & Control Relays, 409B Series

409B100F2X

ATC-Automatic Timing & Control Relays, 409B Series
TIMER
Item Number
409B100F2X
MFG Item Number
409B-100-F-2-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 409B Series
Item #
409B100F2X
TIMER

409B Series Information

  • Output contacts rated 10A at 120/240 VAC and 30 VDC
  • Round (octal) socket mount or mount in panel cutout
  • Pushbutton start, interval timing mode
  • Pushbutton integral to front dial
  • Six timing ranges in a single unit

The 409 has a pushbutton built into its front dial. When pressed, the timer starts and provides an interval time delay. The 409 has a set of DPDT output contacts. When the pushbutton is pressed with power applied, the contacts immediately transfer. After the timer has timed out, the contacts release. Unit timing will reset with power loss.

Specifications

Specifications
Manufacturer Part Number 409B-100-F-2-X
Manufacturer ATC-Automatic Timing & Control
Product Series 409B
Family Series ATC-Automatic Timing & Control Relays, 409B Series
Description TIMER
Operation Interval
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1 s-10 Hrs
Max Time 10 Hrs
Nominal Coil Voltage 240 VAC
AC Voltage 24-240 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, cULus
Comments Push-Button Timer
Net Weight 0.24 lbs
Gross Weight 0.335 lbs