40A-96-3-00-RR-R-3-1
Gefran Panel Meters & Gauges, 40A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40A-96-3-00-RR-R-3-1

Gefran Panel Meters & Gauges, 40A Series

40A-96-3-00-RR-R-3-1

Gefran Panel Meters & Gauges, 40A Series
40A-96-3-00-RR-R-3-1 Indicator
Item Number
40A-96-3-00-RR-R-3-1
MFG Item Number
F042816
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 40A Series
Item #
40A-96-3-00-RR-R-3-1
40A-96-3-00-RR-R-3-1 Indicator

40A Series Information

Microprocessor based indicator in both 48x48 (1/16 DIN) and 96x48 (1/8 DIN) formats manufactured with SMT. The instruments have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 3 digit display for the 48x48 format and a 3 / 4 digit display for the 96x48 format, and 3 indicating LED's for the output statuses.

The input signal section provides for the visualization of the sinusoidal effective value corresponding to following signals:
AC voltage: 0 to 2, 0 to 20, 0 to 200 and 0 to 500Vac
AC current: 0 to 20, 0 to 50, 0 to 200mAac 0 to 1, 0 to 5Aac
The selection is made using the faceplate keys and correct input terminals. No external shunt or adapter is required. A digital input (24Vdc/4mA) is available for resetting, hold, flash, peak handling or releasing latch. The instruments have a maximum of 3 outputs that can be mechanical relays (5A/250V) or logic outputs (0 to 11Vdc). One output of 4 to 20mA (max. 150W) is available for retransmitting the measured input signal. The retransmission output, the digital input and the third output are alternatives in the 48x48 format; all these options are available contemporaneously in the 96x48 format. Finally, a triac can be fitted (as an alternative to the other two relay outputs) to drive resistive loads up to a maximum of 2,5A at 220V.

The programming of the instrument is made easy by grouping the parameters in function blocks (CFG for the alarm hysteresis, Inp for the inputs, Out for the outputs...) and by a simplified data entry menu. The configuration can be simplified even further using the PC programming kit made up of a connection cable and a menu guide program that runs under Windows. A configurable personal software protection code (password protection) can be used to restrict the levels of editing and displaying the configuration parameters.

Videos

Specifications

Specifications
Manufacturer Part Number F042816
Manufacturer Gefran
Product Series 40A
Family Series Gefran Panel Meters & Gauges, 40A Series
Description 40A-96-3-00-RR-R-3-1 Indicator
Type AC Amps, AC Volts
Max Input Signal 5 A, 500 V
Display Type LED
Display Digits 3
Power Supply 100-240 VAC/DC
Nominal Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/8 DIN
Relays 3
Alarm Indicators No
Analog Output 4-20 mA
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs