40A21255
Appleton Cable Entries, A2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40A21255

Appleton Cable Entries, A2 Series

40A21255

Appleton Cable Entries, A2 Series
A2 CABLE GLAND 125NPT
MFG Item Number
40A21255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, A2 Series
Item #
40A21255
A2 CABLE GLAND 125NPT

A2 Series Information

  • Designed and tested to BS 6121: Part 1: 1989, meets and surpasses the requirements of EN 50262:1999
  • Brass grade CuZn39Pb3 (CW614N) to EN12168
  • Continuous operating temperature: ‑60 C to +130 C (‑76 F to +266 F)
  • For use with unarmored type cable
  • Sealing technique: displacement seal concept
  • Sealing area(s): outer sheath
Appleton A2 Industrial Cable Gland are brass indoor and outdoor cable glands for use with all types of unarmored and exterior braid armor with protective sheath cable providing mechanical cable retention and an environmental seal on the cable outer sheath.

Specifications

Specifications
Manufacturer Part Number 40A21255
Manufacturer Appleton
Product Series A2
Family Series Appleton Cable Entries, A2 Series
Description A2 Series Industrial Cable Gland Connector, Size: 1-1/4 IN 40, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Dimensions: 1.969 IN Across Flat X 2.106 IN Across Corner X 1.693 IN Length, Minimum Thread Length: 0.591 IN, Standard:
Hub Size M40
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Cable Diameter Range 0.93-1.27 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA
Protection Rating IP66, IP67, IP68
Comments Unarmored, Exterior Braid Armor With Protective Sheath Cable
Net Weight 0.4406 lbs
Gross Weight 2.625 lbs