Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Panel Meters & Gauges
40B-96-5-01-RR-R0-3-0-1
Gefran Panel Meters & Gauges
Item Number
40B-96-5-01-RR-R0-3-0-1
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Item #
40B-96-5-01-RR-R0-3-0-1
Specifications
Specifications
| Manufacturer Part Number |
F032799 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Panel Meters & Gauges |
| Description |
Indicator |
| Display Type |
LED |
| Display Digits |
5 |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Nominal Size |
1/8 DIN |
| Relays |
3 |
| Analog Output |
4-20 mA |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40B-96-5-01-RR-R0-3-0-1
Gefran Panel Meters & Gauges