Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Fuses, 14X51 Series
40C14X51GI
Altech Fuses, 14X51 Series
FUSE, 40A, 500V, gI, 14x51mm
MFG Item Number
40C14X51GI
This item cannot be canceled or returned
Description
FUSE, 40A, 500V, gI, 14x51mm
1~50 Amps 400 to 660VAC Slow Blow and Time Delay Cartridge IEC, CEI Approvals Altech 22x58 Series fuses are designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. These fuses are designed to protect devices such as motors, drive, Ect.
Metal Caps at both ends Porcelain Fuse Body
Specifications
Specifications
Manufacturer Part Number
40C14X51GI
Manufacturer
Altech
Product Series
14X51
Family Series
Altech Fuses, 14X51 Series
Description
FUSE, 40A, 500V, gI, 14x51mm EUROPEAN STYLE CERAMIC FUSE
Fuse Type
Supplementary (Midget)
Current Rating
40 A
AC Voltage
500 VAC
Class
gL
Characteristic
Time Delay
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
CEI, IEC
Net Weight
0.105 lbs
Gross Weight
0.105 lbs
40C14X51GI
Altech Fuses, 14X51 Series