Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40CP32AF

Furnas Contactors

40CP32AF

Furnas Contactors
CONTACTOR, SZ0,3PH,OPN,120V,
MFG Item Number
40CP32AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
40CP32AF
CONTACTOR, SZ0,3PH,OPN,120V,

Series Information

Specifications

Specifications
Manufacturer Part Number 40CP32AF
Manufacturer Furnas
Family Series Furnas Contactors
Description CONTACTOR, SIZE 0, 120VAC CTRL 3-P N/O, 1-N/O AUX CONTACT 18A MAX
Type AC Non-Reversing NEMA
Net Weight 3 lbs
Gross Weight 3 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
CN15BN3AB
CN15BN3AB
Eaton Contactors, Freedom Series