40F-96-4-24-RR-0-0-1-000
Gefran Panel Meters & Gauges, 40F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40F-96-4-24-RR-0-0-1-000

Gefran Panel Meters & Gauges, 40F Series

40F-96-4-24-RR-0-0-1-000

Gefran Panel Meters & Gauges, 40F Series
40F-96-4-24-RR-0-0-1-000 Indicator
Item Number
40F-96-4-24-RR-0-0-1-000
MFG Item Number
F000217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 40F Series
Item #
40F-96-4-24-RR-0-0-1-000
40F-96-4-24-RR-0-0-1-000 Indicator

40F Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F000217
Manufacturer Gefran
Product Series 40F
Family Series Gefran Panel Meters & Gauges, 40F Series
Description 40F-96-4-24-RR-0-0-1-000 Indicator
Type Hertz
Max Input Signal 10 kHz
Display Type LED
Display Digits 4
Power Supply 11-27 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators No
Analog Output None
Communication None
Excitation 24 VDC
Accuracy 0.1 %
Operating Temperature 32-122 °F
Protection Rating IP65
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs