Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40FR1-3

Pepperl Fuchs Sensors

40FR1-3

Pepperl Fuchs Sensors
Magnetic
Item Number
40FR1-3
MFG Item Number
450020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
40FR1-3
Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 450020
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Magnetic
Output Voltage 100 VDC
Mounting Surface
Operating Temperature -40-257 °F
Net Weight 0.115 lbs
Gross Weight 0.115 lbs