40FY26-33

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40FY26-33 Pepperl Fuchs Sensors, Magnetic, 450031

MFG Item Number
450031

40FY26-33 Pepperl Fuchs Sensors, Magnetic, 450031

MFG Item Number
450031
Item Number
40FY26-33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
40FY26-33
Magnetic, 450031

Series Information

Specifications

Specifications
Manufacturer Part Number 450031
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Magnetic, 450031
Type of Circuit PNP
Output Voltage 30 VDC
Material Polycarbonate
Operating Temperature -22-185 °F
Approvals cCSAus, CE, cULus
Net Weight 0.045 lbs
Gross Weight 0.1 lbs