Series Information
| Manufacturer Part Number | 40L6221 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Capacitors |
| Description | CAPACITOR, 2.2 MFD, 600VDC, AXIAL, METALLIZED POLYPROPYLENE, +10-1pct. TOL |
| Capacitor Type | DC |
| Capacitance | 2.2 µF |
| Composition | Metallized Polypropylene |
| Tolerance % | ±10 % |
| AC Voltage | 330 VAC |
| DC Voltage | 600 VDC |
| Operating Temperature | -67-221 °F |
| Package Type | Axial Oval |
| Lead Type | Axial |
| Material | Flame Retardant Wrap and Fill |
| Length | 2 " |
| Height | 0.88 " |
| Width | 2.25 " |
| Depth | 0.64 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |