40L6682

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40L6682

GE Capacitors, 40L Series

40L6682

GE Capacitors, 40L Series
CAPACITOR, 0.68 MFD, 600VDC, AXIAL,
MFG Item Number
40L6682
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Capacitors, 40L Series
Item #
40L6682
CAPACITOR, 0.68 MFD, 600VDC, AXIAL,

40L Series Information

Warp and fill AC Capacitors are high‑performance dry, axial‑leaded capacitors designed specifically for demanding electronic applications. These capacitors have the smallest size possible due to the conforming tape wrapped around the capacitor element. The capacitors are end sealed with epoxy to provide a rugged encasement. Our Dry Wrap and Fill Capacitors have demonstrated a negligible capacitance shift under long‑term exposure to operating life and temperature cycling. Insulation resistance, dielectric absorption and dissipation factor properties are all superior to those of electrolytic capacitors normally used on switching power supplies.

Applications include input / output filters and DC blocking in high‑frequency switch‑mode power supplies.

Specifications

Specifications
Manufacturer Part Number 40L6682
Manufacturer GE
Product Series 40L
Family Series GE Capacitors, 40L Series
Description CAPACITOR, 0.68 MFD, 600VDC, AXIAL, METALLIZED POLYPROPYLENE, +-10pct. TOL
Diameter 0.55 "
Capacitance 0.68 µF
Composition Polypropylene Film
Material Polyester Wrap
Tolerance % ±10 %
DC Voltage 600 VDC
Current Rating 6 A
Operating Temperature -67-221 °F
Package Type Axial Oval
Lead Type Axial
Height 1.25 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
230B1F684M
230B1F684M
Electrocube Capacitors