Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
40T Series Information
| Manufacturer Part Number | 40T-20 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 40T |
| Family Series | Dwyer Instruments Process Controllers, 40T Series |
| Description | Digital Temperature Switch With RTD/Tc Inputs 230VAC Supply Power |
| Power Supply | 230 VAC |
| Nominal Voltage | 240 VAC |
| Input Type | RTD, Thermocouple |
| Output Type | Relay |
| Approvals | CE, cULus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |