40T48 Series Information
| Manufacturer Part Number | F000936 |
|---|---|
| Manufacturer | Gefran |
| Product Series | 40T48 |
| Family Series | Gefran Panel Meters & Gauges, 40T48 Series |
| Description | 40T-48-4-00-RR-R-0-0-1 Indicator |
| Type | DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit |
| Max Input Signal | Process 0-10 V, Process 4-20 mA, RTD, Thermocouple |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 100-240 VAC/DC |
| Nominal Voltage | 110 VDC, 120 VAC, 240 VAC, 250 VDC |
| Nominal Size | 1/16 DIN |
| Relays | 3 |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | None |
| Excitation | None |
| Accuracy | 0.2 % |
| Operating Temperature | 32-122 °F |
| Protection Rating | IP65 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |