Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Cable Entries, T3CDS Series
40T3CDS1RA735
Appleton Cable Entries, T3CDS Series
CMP T3CDS CABLE GLAND 150NPT
MFG Item Number
40T3CDS1RA735
This item cannot be canceled or returned
Description
Cable Entries, T3CDS Series
CMP T3CDS CABLE GLAND 150NPT
Specifications
Specifications
| Manufacturer Part Number |
40T3CDS1RA735 |
| Manufacturer |
Appleton |
| Product Series |
T3CDS |
| Family Series |
Appleton Cable Entries, T3CDS Series |
| Description |
CMP T3CDS CABLE GLAND 150NPT |
| Hub Size |
1-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
1.1-1.59 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA |
| Protection Rating |
IP66, IP67, IP68 |
| Net Weight |
1.8656 lbs |
| Gross Weight |
1.8656 lbs |
40T3CDS1RA735
Appleton Cable Entries, T3CDS Series