40T96-4-00-RRR0-100
Gefran Panel Meters & Gauges, 40T96 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40T96-4-00-RRR0-100

Gefran Panel Meters & Gauges, 40T96 Series

40T96-4-00-RRR0-100

Gefran Panel Meters & Gauges, 40T96 Series
40T96-4-00-RRR0-100 Indicator
Item Number
40T96-4-00-RRR0-100
MFG Item Number
F034774
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 40T96 Series
Item #
40T96-4-00-RRR0-100
40T96-4-00-RRR0-100 Indicator

40T96 Series Information

  • Sampling Time and Trip Intervention Programmable between 15 and 120msec with Resolution between 4000 and 16000 Steps
  • Labels Provided for the More Common Physical Units
  • Retransmission of the Measured Variable Signal
  • Internal Linearization for Engineering Units
  • Transmitter Power Supply Incorporated
  • Protected by a Personal Code
Microprocessor based indicator in 96x48 (1/8 DIN) format manufactured with SMT. The instruments have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 3 or 4 digit display, and 4 indicating LEDs for the output statuses. The input signal can be selected from a wide range of sensors:
  • Thermocouples of type: J, K, R, S, T, B, E, N, L GOST, U, G, D, C
  • Resistance thermometers Pt100, Pt100J 2 / 3 wire
  • PTC and NTC thermistors
  • Linear inputs 0 to 60/12 to 60mV, 0 to 20/4 to 20mA, 0 to 10/2 to 10/0 to 5/1 to 5/0 to 1/0, 2 to 10 V
The selection is made using the faceplate.


Videos

Specifications

Specifications
Manufacturer Part Number F034774
Manufacturer Gefran
Product Series 40T96
Family Series Gefran Panel Meters & Gauges, 40T96 Series
Description 40T96-4-00-RRR0-100 Indicator
Type DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Thermocouple
Display Type LED
Display Digits 4
Power Supply 11-27 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Relays 3
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Approvals cULus
Net Weight 0.7056 lbs
Gross Weight 0.7056 lbs