40TB-02F
Marathon Special Products Terminal Blocks, 40TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40TB-02F Marathon Special Products Terminal Blocks, 40TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
40TB02F

40TB-02F Marathon Special Products Terminal Blocks, 40TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
40TB02F
Item Number
40TB-02F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 40TB Series
Item #
40TB-02F
TERMINAL BLOCK, MILITARY/NAVY

40TB Series Information

  • Single Screw Feed Thru
  • 300 Volts RMS Max Rated
  • #18 AWG Max Wire Size

Specifications

Specifications
Manufacturer Part Number 40TB02F
Manufacturer Marathon Special Products
Product Series 40TB
Family Series Marathon Special Products Terminal Blocks, 40TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 2
Connection Type Feed-Thru Solder
UL Voltage 300 VAC
Current Rating 7.5 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.16 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs