41-1071
Dorcy Flashlights, Motion Sensor Light Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41-1071 Dorcy Flashlights, Motion Sensor Light Series, 3D LED Security Light, Large Area

MFG Item Number
41-1071

41-1071 Dorcy Flashlights, Motion Sensor Light Series, 3D LED Security Light, Large Area

MFG Item Number
41-1071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Flashlights, Motion Sensor Light Series
Item #
41-1071
3D LED Security Light, Large Area

Motion Sensor Light Series Information

  • Motion Sensing up to 180 degrees
  • Automatic Shut‑Off
  • Indoor/Outdoor
  • Wireless
Dorcy LED indoor motion sensor lights provide a convenient way to light halls, stairs and anywhere else safety lights are periodically needed. These battery operated motion lights will operate for 1 to 2 years under normal use and employ the latest LED technology in motion sensor lighting. Motion sensor outdoor lighting is also becoming more and more prevalent in households across America due to its convenience and efficiency. Equip your household with Dorcy's high‑quality LED motion lights today.


Specifications

Specifications
Manufacturer Part Number 41-1071
Manufacturer Dorcy
Product Series Motion Sensor Light
Family Series Dorcy Flashlights, Motion Sensor Light Series
Description 3D LED Security Light, Large Area Optic Beam
Style Lantern
Light Output 120 Lumens
Power Source (3) D
Lamp Type LED
Comments Flood Light
Net Weight 0.0624 lbs
Gross Weight 0.75 lbs