41-1187
DieHard Batteries, DieHard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41-1187 DieHard Batteries, DieHard Series, 6V Battery

MFG Item Number
41-1187

41-1187 DieHard Batteries, DieHard Series, 6V Battery

MFG Item Number
41-1187
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Batteries, DieHard Series
Item #
41-1187
6V Battery

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Manufacturer Part Number 41-1187
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Description 6V Battery
Size 6V
DC Voltage 6 VDC
Composition Alkaline
Termination Coil Contact
Comments For Home, Auto, and Outdoors, 2 Lumens Low, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.3 lbs
Gross Weight 1.5 lbs