Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
41-1482 Dorcy Flashlights, Signal Wand Series, 2D LED Econo Light With Safety Cone
41-1482 Dorcy Flashlights, Signal Wand Series, 2D LED Econo Light With Safety Cone
This item cannot be canceled or returned
Description
Flashlights, Signal Wand Series
2D LED Econo Light With Safety Cone
Signal Wand Series Information
Steady / Flashing Weather Resistant LED Dorcy's LED Signal Wands provide steady on and flashing modes on all models. Signal Wands are used as work lights by police, air traffic, and fire departments. Comes with an easy to use side mounted sealed push button switch and nylon wrist strap.
Specifications
Specifications
Manufacturer Part Number
41-1482
Manufacturer
Dorcy
Product Series
Signal Wand
Family Series
Dorcy Flashlights, Signal Wand Series
Description
2D LED Econo Light With Safety Cone
Style
Signal Wand
Light Output
30 Lumens
Run Time
8 Hrs
Power Source
(2) D
Net Weight
0.31 lbs
Gross Weight
0.31 lbs
41-1482
Dorcy Flashlights, Signal Wand Series