Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41.200 Altech Miscellaneous, MP MARKING PLATES BLANK TYPE MPB2.5
41.200 Altech Miscellaneous, MP MARKING PLATES BLANK TYPE MPB2.5
This item cannot be canceled or returned
Description
MP MARKING PLATES BLANK TYPE MPB2.5
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
41.200 |
| Description |
MP MARKING PLATES BLANK TYPE MPB2.5 USE WITH TS2.5, TSF2.5 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
41.200
Altech Miscellaneous