Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-3652 Life Gear Flashlights, GLOWSTICKS R,G,B
41-3652 Life Gear Flashlights, GLOWSTICKS R,G,B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
41-3652 |
| Manufacturer |
Life Gear |
| Family Series |
Life Gear Flashlights |
| Description |
GLOWSTICKS R,G,B |
| Style |
Handheld |
| Light Output |
8 Lumens |
| Power Source |
(3) LR44 |
| Color |
Assorted |
| Material |
Plastic |
| Lamp Type |
LED |
| Comments |
1-Hr Auto-Off Feature |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
41-3652
Life Gear Flashlights